60W 1-Light Medium E-26 Incandescent Pendant Light in Matte Black
Clarion 60W 1-Light Medium E-26 Incandescent Pendant Light in Matte Black
Frequently Purchased Together
Product Details
Product Details
- This versatile pendant features a simple, clear glass shade that embraces minimalist modernity and functional task lighting
- The glass shade rests at the end of a sleek satin brass bar that attaches to the ceiling
- Each light fixture has a swivel at its base that makes it perfect for installing on flat or angled ceilings
- Ideal for any dining room, kitchen, or foyer
- Perfect for transitional, modern, farmhouse, coastal, contemporary, and luxury settings
- Measures 10-1/2-inch width by 15-7/8-inch height
- Uses one medium base bulb that is sold separately (60W max - LED or incandescent)
- Able to be fully dimmable with dimmable bulbs
- Includes installation instructions and mounting hardware
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Collection:
- Clarion
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 10-1/2 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 15-7/8 in
- Installation Type:
- Ceiling Mount, Stem Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Country, Farmhouse, French Country, Geometric, Industrial, Lodge, Luxe, Mid-century, Modern, Rustic, Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Overall Height:
- 72-1/2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W