18 in. 300W 3-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Classic 18 in. 300W 3-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Features traditional details and graceful lines.
- Perfect for traditional and transitional style settings
- Beautiful brushed nickel finish
- Elegant etched glass shade
- One 42-inch chain is included to customize for various ceiling heights
- Use 3 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
- Measures 18-inch diameter by 17.25-inch height by 62.5-inch length - installed)
- Certifications: cULus Dry Location Listed
- Pairs with the Gather and Drum Shade collections by Progress Lighting
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- CSA Certified:
- No
- Collection:
- Classic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 18 in
- Diameter:
- 18 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 17-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 62-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 18 in x 18 in x 17.25 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 18 in