100W 2-Light Medium Bath Bracket in Brushed Nickel
Clifton Heights Collection 100W 2-Light Medium Bath Bracket in Brushed Nickel
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Distinctive forms and clean lines are key features within the Clifton Heights collection
- Inspired by Craftsman styling, special attention to decorative details can be appreciated in each fixture
- Elegant etched glass shades
- Brushed Nickel finish
- 2-light wall bracket for bathrooms, powder rooms and hallways
- Uses 2, 100-watt max. medium base bulbs including LED equivalent (sold separately)
- Ideal for Farmhouse and Transitional bathroom spaces
- Mount on wall in bath and vanity settings to enhance a spa-like atmosphere
Specifications
- ADA Compliant:
- No
- Collection:
- Clifton Heights Collection
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-1/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 8-3/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Craftsman
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14-1/4 in