9.5W 1-Light Vanity Fixture in Polished Chrome
Colonnade 9.5W 1-Light Vanity Fixture in Polished Chrome
Product Details
Product Details
- Tubular etched glass shades pop against a geometric back plate in Colonnade
- 1-light 9.5-watt LED bath fixture
- Colonnade is an LED bath and vanity collection
- Adds task lighting on either side of mirror to eliminate shadows on face when getting ready in the morning
- An integrated LED source provides a variety of energy and cost savings benefits for the homeowner
- Features a plated Polished Chrome finish
- Etched white glass shade
- Measures 4 3/4"W x 7 1/2" H
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 0.079
- Application:
- Residential
- Collection:
- Colonnade
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Depth:
- 3-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Luxe, Mid-century Modern, Modern
- Lumens:
- 545
- Lumens per Watt:
- 56.2
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 9.5 W
- Width:
- 4-3/4 in