BN 2 19W LED BATH LGHT *COLONN
Colonnade BN 2 19W LED BATH LGHT *COLONN
Product Details
Product Details
- Tubular etched glass shades pop against a geometric back plate in Colonnade
- 2-light 19-watt LED bath fixture
- Colonnade is an LED bath and vanity collection
- An integrated LED source provides a variety of energy and cost savings benefits for the homeowner
- Features a plated Brushed Nickel finish
- Etched white glass shade
- Measures 13 1/4"W x 7 1/2" H
- 52.6 lumens per watt
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 0.158
- Collection:
- Colonnade
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Style:
- Luxe, Modern, Mid-century, Modern
- Lumens:
- 1067
- Lumens per Watt:
- 54.7
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 19 W
- Width:
- 13-1/4 in