CP 4 38W LED BATH LGHT *COLONN
Colonnade CP 4 38W LED BATH LGHT *COLONN
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Tubular etched glass shades pop against a geometric back plate in Colonnade
- 4-light 38-watt LED bath fixture
- Colonnade is an LED bath and vanity collection
- An integrated LED source provides a variety of energy and cost savings benefits for the homeowner
- Features a plated Polished Chrome finish
- Etched white glass shade
- Measures 31 3/8"W x 7 1/2" H
- 52.6 lumens per watt
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 0.317
- Collection:
- Colonnade
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Style:
- Luxe, Modern, Mid-century, Modern
- Lumens:
- 2026
- Lumens per Watt:
- 52.2
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 38 W
- Width:
- 31-3/8 in