100W 5-Light Medium E-26 Base Incandescent Chandelier in Antique Bronze
Compass 100W 5-Light Medium E-26 Base Incandescent Chandelier in Antique Bronze
Product Details
Product Details
- Antique Bronze finish.
- Distinguished crisp, linear elements.
- Opal glass shades bring pleasing illumination.
- K9 glass ball creates a sophisticated accent.
- Includes one 6", four 12" stems and 6 links of chain.
Specifications
- CSA Certified:
- No
- Collection:
- Compass
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 28 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched White
- Height:
- 22-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Luxe, Transitional, Modern
- Material:
- Steel
- Number of Lights:
- 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W