37W 1-Light Vanity Fixture in Brushed Nickel
Concourse 37W 1-Light Vanity Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Architectural details and a full size canopy are key elements in Concourse LED vanity fixtures
- A versatile cylindrical design - installs in either horizontal or vertical orientation
- Brushed Nickel and polished stainless accents with etched opal glass
- One light 37W LED linear vanity
- Includes 37-watt integrated LED
- 2191 lumens (delivered)
- Warm white, 3000K, color temperature
- A dual tone reflector frames the canopy to provide a mirror like effect
- ADA compliant
- LED source offers energy and maintenance savings benefits
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Concourse
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 3-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 2191
- Lumens per Watt:
- 60
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 37 W
- Width:
- 24 in