This product requires certification to purchase.

250 W 2-Light Qpar-38 Outdoor Wall Sconce in Antique Bronze

You last purchased this on
 
Progress Lighting

Cylinder 250 W 2-Light Qpar-38 Outdoor Wall Sconce in Antique Bronze

  • Fast #
  • Part #PP564220
  • Item #955214
  • Manufacturer Part #P5642-20
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Cylinder 250 W 2-Light Qpar-38 Outdoor Wall Sconce in Antique Bronze

  • Fast #
  • Part #PP564220
  • Item #955214
  • Manufacturer Part #P5642-20
5 out of 5 Customer Rating

X Points
Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Antique Bronze finish.
  • Powder coat finish.
  • Wet location listed when used with P8798 top cover lens.
  • Die-cast aluminum wall brackets and heavy duty aluminum framing.
  • Two 250w PAR-38 or 150w BR-40.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Cylinder
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
8-7/8 in
Diameter:
6 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
18 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Style:
Reflector
Light Bulb Type:
Incandescent
Lighting Style:
Modern, Transitional
Material:
Cast Aluminum
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
250 W
Width:
6 in