This product requires certification to purchase.

6-1/2 in. 75W 1-Light Outdoor Wall Lantern in Black

You last purchased this on
 
Progress Lighting

Cylinder 6-1/2 in. 75W 1-Light Outdoor Wall Lantern in Black

  • Fast #
  • Part #PP577431
  • Item #955722
  • Manufacturer Part #P5774-31
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Cylinder 6-1/2 in. 75W 1-Light Outdoor Wall Lantern in Black

  • Fast #
  • Part #PP577431
  • Item #955722
  • Manufacturer Part #P5774-31
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Black finish.
  • Powder coat finish.
  • Ideal for a wide variety of interior and exterior applications.
  • Heavy duty aluminum framing.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cylinder
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
5 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
6-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Transitional
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
75 W
Width:
5 in