6 in. 250W 1-Light Outdoor Ceiling Fixture with Metal Glass in White
Cylinder 6 in. 250W 1-Light Outdoor Ceiling Fixture with Metal Glass in White
Package Quantity Info:
Each: 1 Case: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- White finish.
- Powder coat finish.
- Ideal for a wide variety of interior and exterior applications.
- Heavy duty aluminum framing.
- One 250w PAR-38 or 150w BR-40.
Specifications
- ADA Compliant:
- No
- Collection:
- Cylinder
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Metal
- Height:
- 12 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Extruded Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 250 W
- Width:
- 6 in