Plastic Shield in White
Cylinder Plastic Shield in White
Frequently Purchased Together
Product Details
Product Details
- White finish.
- Sea Turtle friendly plastic.
- Provides additional shielding of light.
- For use with P5712 only.
Specifications
- Collection:
- Cylinder
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 4 in
- Light Bulb Shape Code:
- B12
- Lighting Style:
- Modern, Transitional
- Material:
- Plastic
- Material Type:
- Polypropylene
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Width:
- 5 in