P300145-143 2-100W MED BATH BRACKET
Dart P300145-143 2-100W MED BATH BRACKET
Product Details
Product Details
- Dart is a display of modern architectural design styling
- Ideal for modern, mid-century modern and urban industrial design styles
- Features Graphite finish with brushed nickel accents
- Etched white glass shades balance on a striking arched frame
- Uses two 100 watt max, medium base bulbs (sold separately)
- Shop different sizes and styles within Dart family
- Subtle detailing is enhanced by metallic accents
- In addition to bath areas, sconces are suitable for hall & foyers to add ambient lighting.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Dart
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Depth:
- 6-7/8 in
- Glass Type:
- Etched
- Height:
- 7-7/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern, Mid-century, Modern, Urban Industrial
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14-1/4 in