Debut
Frequently Purchased Together
Product Details
Product Details
- Graphite finish.
- A uniquely vintage modern feel.
- Delicate details with a warm finish.
- Makes a great statement piece for a variety of interiors.
- Glass accessory shades in clear (P860003-001) or frosted (P860002-001) seeded finishes are available.
- Chain & ceiling mounts both included.
Specifications
- ADA Compliant:
- No
- Collection:
- Debut
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Diameter:
- 19-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Frosted
- Height:
- 15 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Farmhouse, Urban Industrial, Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 19-7/8 in