This product requires certification to purchase.

3 Light. 150W Round Back Directional Lighting Brushed Nickel

You last purchased this on
 
Progress Lighting

Directional 3 Light. 150W Round Back Directional Lighting Brushed Nickel

  • Fast #
  • Part #PP616009
  • Item #3067445
  • Manufacturer Part #P6160-09
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Directional 3 Light. 150W Round Back Directional Lighting Brushed Nickel

  • Fast #
  • Part #PP616009
  • Item #3067445
  • Manufacturer Part #P6160-09
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brushed Nickel finish.
  • Multi Directional Light
  • Wall or ceiling mount.
  • Round Back.
  • Requires Certification

Specifications

Collection:
Directional
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
4-3/4 in
Diameter:
27 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
4-1/4 in
Installation Type:
Wall Mount, Ceiling Mount
Length:
27-3/16 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Halogen
Lighting Style:
Modern, Transitional
Material:
Steel
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
Volts:
120V
Watts:
50 W
Width:
6-9/16 in