This product requires certification to purchase.

50W 2-Light Medium E-26 Halogen Adjustable Wall Ceiling Light in Urban Bronze

You last purchased this on
 
Progress Lighting

Directional 50W 2-Light Medium E-26 Halogen Adjustable Wall Ceiling Light in Urban Bronze

  • Fast #
  • Part #PP6149174
  • Item #3067437
  • Manufacturer Part #P6149-174
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Directional 50W 2-Light Medium E-26 Halogen Adjustable Wall Ceiling Light in Urban Bronze

  • Fast #
  • Part #PP6149174
  • Item #3067437
  • Manufacturer Part #P6149-174
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Urban Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Urban Bronze finish.
  • Multi Directional Light
  • Wall or ceiling mount.
  • Round Back.
  • Requires Certification

Specifications

Collection:
Directional
Color Finish Category:
Bronze Tones
Color Finish Name:
Urban Bronze
Depth:
6-1/2 in
Dimmable:
Yes
Energy Star Compliant:
No
Height:
6-7/16 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Halogen
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Transitional
Material:
Steel
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
Volts:
120V
Watts:
50 W
Width:
9 in