This product requires certification to purchase.

1-Light 100W 10-1/2 in. Outdoor Wall Sconce in Textured Black

Progress Lighting

District 1-Light 100W 10-1/2 in. Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #PP562331
  • Item #9751278
  • Manufacturer Part #P5623-31
3.6 out of 5 Customer Rating
Brand image
Progress Lighting

District 1-Light 100W 10-1/2 in. Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #PP562331
  • Item #9751278
  • Manufacturer Part #P5623-31
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Textured Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Perfect light fixture for a porch, patio, deck, bedroom, or foyer
  • Ideal for farmhouse, urban industrial, and rustic style settings
  • Textured black metal shade offers an industrial aesthetic with generous illumination that exudes from the expansive shade that creates a vintage form
  • Constructed from steel to ensure a long product lifespan
  • The lantern is designed as Dark Sky compliant as the light is directed downwards and reduces the light pollution
  • Uses 1 medium base bulb that is sold separately (100W max - LED/CFL/incandescent)
  • Compatible with dimmable bulbs
  • Measures 8-1/4 in. height by 8 in. length by 10-1/4 in. width
  • Certifications: cCSAus wet location listed is suitable for any environment, this truly versatile piece is weather resistant and can be placed outside or inside for a trend-setting look
  • Includes all mounting hardware and installation instructions for quick and easy installation
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
District
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Depth:
13-1/4 in
Height:
10-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Country, Farmhouse, French Country, Industrial, Lodge, Rustic, Traditional, Transitional
Material:
Aluminum, Metal, Steel
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
UPC:
785247263806
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
100 W
Width:
12 in