2 Light 100W Semi Flush Light Brushed Nickel
Dome Glass CTC 2 Light 100W Semi Flush Light Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Brushed Nickel finish.
- Alabaster Glass.
- Decorative details.
- Brushed Nickel
Specifications
- ADA Compliant:
- No
- Collection:
- Dome Glass CTC
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 13-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster
- Height:
- 11-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 47 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Classic
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13-3/16 in