3 Light 60W Flush Mount Ceiling Fixture Antique Bronze
Dome Glass CTC 3 Light 60W Flush Mount Ceiling Fixture Antique Bronze
Frequently Purchased Together
Product Details
Product Details
- Antique Bronze finish.
- Etched glass.
- Decorative details.
Specifications
- ADA Compliant:
- No
- Collection:
- Dome Glass CTC
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 15-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 6-5/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Builder, Commodity
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 15-1/4 in