60W 1-Light 120V Flushmount Ceiling Fixture In Brushed Nickel in Brushed Nickel
Dome Glass CTC 60W 1-Light 120V Flushmount Ceiling Fixture In Brushed Nickel in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Perfect for traditional style settings
- Beautiful brushed nickel finish
- Beautiful alabaster glass bowl
- Great choice for a DIY home décor project
- Use 1 medium base bulb that is sold separately (60 W max - LED/CFL/incandescent); compatible with dimmable bulbs
- Measures 11.375-inch diameter by 5.5-inch height
- Certifications: UL-CUL Damp Location Listed
- Pairs with a variety of lighting fixtures by Progress Lighting
- 1-year Limited Warranty guarantees your complete satisfaction
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- CSA Certified:
- No
- Collection:
- Dome Glass CTC
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 11-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster
- Height:
- 5-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 12 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11-3/8 in