Edition
Frequently Purchased Together
Product Details
Product Details
- Black finish.
- Distinct hexagonal shape.
- Classic styling.
- Clear water glass elements.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Edition
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-1/8 in
- Diameter:
- 7-1/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Water
- Height:
- 12-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 7-1/8 in