52 in. 3-Blade Indoor/Outdoor Ceiling Fan in Black
Edwidge 52 in. 3-Blade Indoor/Outdoor Ceiling Fan in Black
Frequently Purchased Together
Product Details
Product Details
- Achieve a sleek, modern look with the Edwidge collection 3-blade black 52-inch DC motor LED contemporary ceiling fan ideal for any living room, bedroom, or bonus room
- Perfect for contemporary style settings
- The non-metallic, rust-proof housing and canopy are coated in a classic black finish complemented by matte black blades
- The fan's center is constructed from steel to ensure a long product lifespan; blades are crafted from a strong, all-weathered ABS material to prevent warping
- A full-function 6-speed remote control with batteries is included so you can adjust full-range dimming and fan speed without breaking a sweat
- For ideal illumination, an integrated LED source is included (18W max/1400 lumens per watt/120V/3000K); dimmable
- Measures 52-inch diameter by 52-inch length by 13-1/2-inch height
- Pairs with a variety of Progress lighting fixtures
- Warranty: Our limited lifetime warranty guarantees your complete satisfaction with your purchase and includes professional after - sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience
Specifications
- AMP:
- 0.35
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CFM:
- 5725 ft3/min
- Ceiling Fan Blade Finish:
- Black
- Collection:
- Edwidge
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Control Type:
- Remote Control
- Diameter:
- 52 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Frosted
- Height:
- 13-11/20 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Length:
- 52 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 1400
- Material:
- Composite, Glass, Plastic
- Material Type:
- ABS
- Number Of Hours:
- 50000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Volts:
- 120V
- Watts:
- 21 W
- Width:
- 52 in