This product requires certification to purchase.

10-37/100 x 30 in. 360W 6-Light Incandescent Chandelier in Vintage Brass

You last purchased this on
 
Progress Lighting

Elara 10-37/100 x 30 in. 360W 6-Light Incandescent Chandelier in Vintage Brass

  • Fast #
  • Part #PP400294163
  • Item #9751190
  • Manufacturer Part #P400294-163
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Elara 10-37/100 x 30 in. 360W 6-Light Incandescent Chandelier in Vintage Brass

  • Fast #
  • Part #PP400294163
  • Item #9751190
  • Manufacturer Part #P400294-163
5 out of 5 Customer Rating

X Points
Color Finish Name: Vintage Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Elara chandelier features a slender, chic form with stylized finials that make it an elegant, sophisticated light for dining rooms, kitchens, and breakfast nooks
  • Its classically modern style is perfect for new traditional and transitional interiors
  • A mellow vintage brass finish enhances Elara's sophisticated design
  • The chandelier features finials with a slender, elongated shape inspired by a chess pawn
  • The gracefully extended arms are traditionally inspired but hold a modern appeal
  • Measures 30 in. length x 30 in. diameter x 10.37 in. height
  • Uses 6 60-Watt maximum candelabra base bulbs, or LED equivalent, that are sold separately. Fully dimmable when used with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Requires Certification

Specifications

Collection:
Elara
Color Finish Category:
Brass Tones
Color Finish Name:
Vintage Brass
Depth:
5-3/4 in
Diameter:
30 in
Dimmable:
Yes
Height:
10-37/100 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional, Transitional
Material:
Steel
Number of Lights:
6
Number of Tiers:
1
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Volts:
120V
Watts:
360 W
Width:
30 in