68 in. 5-Blade Indoor Ceiling Fan with LED Light in Antique Bronze
Ellwood 68 in. 5-Blade Indoor Ceiling Fan with LED Light in Antique Bronze
Frequently Purchased Together
Product Details
Product Details
- 68" Ellwood ceiling fan features a spacious design with five carved wood blades
- Ellwood ceiling fan features Walnut blades with an Antique Bronze finish
- A picture of modern design, the functional minimalism of the Ellwood 68" ceiling fan is a product of advanced design
- Five long and graceful blades made of carved wood move air with remarkable efficiency
- Oversized ceiling fan ideal for use in spacious areas, such as large great rooms, living rooms, bedrooms and bonus rooms
- A full function remote with batteries is included - and controls full range dimming and fan speed capabilities including reverse
- Ellwood features triple capacitor speed control
- As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that is larger than 400-square feet
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Blade Pitch:
- 17°
- Blade Span:
- 68 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 7587 ft3/min
- Ceiling Fan Blade Finish:
- Walnut
- Collection:
- Ellwood
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Color Temperature:
- 3000
- Control Type:
- Push
- Diameter:
- 68 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 15-11/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Style:
- Coastal, Transitional
- Lumens:
- 1770
- Material:
- Steel, Carved Wood
- Number of Blades:
- 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 90 W