This product requires certification to purchase.

68 in. 5-Blade Indoor Ceiling Fan with LED Light inBrushed Nickel

You last purchased this on
 
Progress Lighting

Ellwood 68 in. 5-Blade Indoor Ceiling Fan with LED Light inBrushed Nickel

  • Fast #
  • Part #PP254609
  • Item #7359255
  • Manufacturer Part #P2546-09
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Ellwood 68 in. 5-Blade Indoor Ceiling Fan with LED Light inBrushed Nickel

  • Fast #
  • Part #PP254609
  • Item #7359255
  • Manufacturer Part #P2546-09
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 68" Ellwood ceiling fan features a spacious design with five carved wood blades
  • Ellwood ceiling fan features grey Driftwood blades with a Brushed Nickel finish
  • A picture of modern design, the functional minimalism of the Ellwood 68" ceiling fan is a product of advanced design
  • Five long and graceful blades made of carved wood move air with remarkable efficiency
  • Oversized ceiling fan ideal for use in spacious areas, such as large great rooms, living rooms, bedrooms and bonus rooms
  • A full function remote with batteries is included - and controls full range dimming and fan speed capabilities including reverse
  • Ellwood features triple capacitor speed control
  • As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that is larger than 400-square feet
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

Blade Pitch:
12°
Blade Span:
68 in
CEC Compliant:
For Sale in CA
CFM:
7587 ft3/min
CSA Certified:
No
Ceiling Fan Blade Finish:
Driftwood
Collection:
Ellwood
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
68 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
15-7/10 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Lighting Direction:
Ambient Lighting
Lighting Style:
Coastal, Transitional
Material:
Steel
Number of Blades:
5
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V