This product requires certification to purchase.

1-3/8 x 7-1/4 in. 15.5W 1-Light LED Flush Mount Ceiling Fixture in Satin White

You last purchased this on
 
Progress Lighting

Emblem 1-3/8 x 7-1/4 in. 15.5W 1-Light LED Flush Mount Ceiling Fixture in Satin White

  • Fast #
  • Part #PP81001402830
  • Item #8158813
  • Manufacturer Part #P810014-028-30
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Emblem 1-3/8 x 7-1/4 in. 15.5W 1-Light LED Flush Mount Ceiling Fixture in Satin White

  • Fast #
  • Part #PP81001402830
  • Item #8158813
  • Manufacturer Part #P810014-028-30
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Satin White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Integrated AC LED technology 3000K, 90 CRI, 1000 lumens (delivered)
  • Die-cast aluminum construction with a powder coat paint finish
  • Diffused polycarbonate lens controls direct glare from the LEDs
  • Simple snap in installation for J-Box with 1/2" minimum depth
  • Lumen output and distribution comparable to a 75W incandescent lamp
  • Dimmable to 10% brightness with many electronic low voltage (ELV) & forward phase (TRIAC) dimmers
  • CSA listed for wet location applications
  • Meets California Title 24 - JA8 - 2019
  • Maximum 30 luminaires on a circuit (without dimmer)
  • 50,000 hour rated lifetime
  • Requires Certification
  • Green

Documents


Specifications

Collection:
Emblem
Color Finish Category:
Whites
Color Finish Name:
Satin White
Color Temperature:
3000
Diameter:
7 in
Dimmable:
Yes
Energy Star Compliant:
Yes
Height:
1-3/8 in
Installation Type:
Ceiling Mount, Flush Mount, Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Lumens:
1080
Material:
Aluminum, Plastic, Synthetic Fiber
Material Type:
Polycarbonate
Number Of Hours:
50000 h
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Volts:
120V
Watts:
15.5 W
Width:
7-1/4 in