1 LT MINI Wall LNTRN
Endicott 1 LT MINI Wall LNTRN
Frequently Purchased Together
Product Details
Product Details
- Features a Craftsman-inspired silhouette
- An outdoor lantern with an elongated frame.
- Frame is finished with clear seeded glass
- Black finish.
Specifications
- ADA Compliant:
- No
- Collection:
- Endicott
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 9-1/2 in
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 14-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 7-1/4 in