This product requires certification to purchase.

You last purchased this on
 
Progress Lighting

Endicott

  • Fast #
  • Part #PP540031
  • Item #7359303
  • Manufacturer Part #P5400-31
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Endicott

  • Fast #
  • Part #PP540031
  • Item #7359303
  • Manufacturer Part #P5400-31
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Features a Craftsman-inspired silhouette
  • An outdoor lantern with an elongated frame.
  • Frame is finished with clear seeded glass
  • Black finish.
  • Fits 3" post. (order separately.).
  • Requires Certification

Specifications

Collection:
Endicott
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
17-3/4 in
Installation Type:
Post Mount, Pedestal
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Up Lighting
Lighting Style:
Transitional, Coastal, Modern, Farmhouse
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
100 W
Width:
7-3/8 in