4 Light 60W Sphere Foyer Lantern with Pivoting Interlocking Rings Antique Bronze
Equinox 4 Light 60W Sphere Foyer Lantern with Pivoting Interlocking Rings Antique Bronze
Frequently Purchased Together
Product Details
Product Details
- Antique Bronze finish.
- Interlocking rings.
- Matching candle sleeves.
- Can be displayed individually or in groupings of two or more.
Specifications
- Collection:
- Equinox
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 18-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 93-5/16 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Coastal, Transitional, Farmhouse
- Material:
- Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16 in