60W 5-Light Candelabra E-12 Incandescent Pendant Light in Matte Black
Equinox 60W 5-Light Candelabra E-12 Incandescent Pendant Light in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Divine concentric rings pivot for an otherworldly demeanor
- The smooth, stunning light bases and rings are coated in a gorgeous black finish
- Inspired by astronomy, you will love the ethereal design experience in this elegant pendant
- Ideal for any dining room, kitchen, or foyer
- Perfect for mid-century modern, transitional, modern, coastal, contemporary, and luxury settings
- Measures 22-inch width by 24.38-inch height
- Uses five Candelabra base bulbs that are sold separately (60w max - LED or incandescent)
- Able to be fully dimmable with dimmable bulbs
- Includes installation instructions and mounting hardware
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Collection:
- Equinox
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 22 in
- Dimmable:
- Yes
- Height:
- 24-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 22 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Luxe, Traditional, Transitional
- Material:
- Steel
- Number of Lights:
- 5
- Overall Height:
- 99-1/2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 22 in