Equinox
Frequently Purchased Together
Product Details
Product Details
- Burnished Silver finish.
- Interlocking rings and candelabra-based lamps.
- Ideal for installations over a farmhouse table, dining room setting or kitchen island.
- Can be displayed individually or in groupings of two or more.
Specifications
- Collection:
- Equinox
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Burnished Silver
- Dimmable:
- Yes
- Height:
- 24-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 99-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Coastal, Transitional, Farmhouse
- Material:
- Steel
- Number of Lights:
- 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 22 in