This product requires certification to purchase.

19.5 W Integrated LED Flush Mount Ceiling Fixture in White

This product has been replaced by

Progress Lighting White 23W 1-Light Integrated LED Flush Mount Ceiling Fixture
Progress Lighting 23W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Manufacturer Part #P810018-030-30
You last purchased this on
 
Progress Lighting

Everlume 19.5 W Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #PP81001703030
  • Item #7856648
  • Manufacturer Part #P810017-030-30
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Progress Lighting White 23W 1-Light Integrated LED Flush Mount Ceiling Fixture
Progress Lighting 23W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Manufacturer Part #P810018-030-30
Progress Lighting

Everlume 19.5 W Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #PP81001703030
  • Item #7856648
  • Manufacturer Part #P810017-030-30
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Simple installation to steel mounting plate
  • Light weight polycarbonate luminaire construction
  • PMMA diffuser controls glare and provides an evenly illuminated surface
  • Integrated DC LED power supply capable of flicker-free dimming to 10% brightness with many Triac/Forward Phase dimmers (See Dimming Notes)
  • Can be installed to 4" octagonal j-box, 4x1/2" round shallow j-box and 4" round PVC j-box
  • Suitable for use in IC or Non-IC applications
  • Meets California Title 24 JA8-2016
  • Suitable for use in clothes closets when installed in accordance with the NEC 410.16 spacing requirements.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Everlume
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Diameter:
14 in
Dimmable:
Yes
Energy Star Compliant:
Yes
Height:
1-1/8 in
Installation Type:
Ceiling Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lumens:
1725
Material:
Aluminum, Plastic
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
19.5 W
Width:
14 in