26W 1-Light Vanity Fixture in Satin White
Everlume 26W 1-Light Vanity Fixture in Satin White
Frequently Purchased Together
Product Details
Product Details
- Incorporate a versatile lighting solution with the Everlume collection 1-light satin white 24-inch frosted glass LED modern bath vanity light ideal for any bathroom in residential or commercial settings
- Perfect for contemporary and modern style
- The thin rectangular frame is coated in a crisp satin white finish for a clean aesthetic
- Constructed from aluminum to ensure a long product lifespan; can be wall or ceiling mounted
- Light diffuses through a light guide covered by a frosted polycarbonate diffuser shade; provides even illumination without dark spots, shadows, or glare
- Uses 1 integrated LED module (26 W). Select from 3000K or 4000K; 90CRI; 2182 delivered lumens
- Measures 24-inch width by 5-inch height by 1-3/8-inch depth
- Pairs with a variety of Progress Lighting fixtures
- Warranty: Our 5-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience!
- Certifications: cCAus damp location listed, meets California title 24 JA8-2019
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Collection:
- Everlume
- Color Finish Category:
- Whites
- Color Finish Name:
- Satin White
- Color Temperature:
- 4000
- Depth:
- 1-19/50 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 5 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 24-1/50 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Luxe, Modern
- Lumens:
- 2253
- Lumens per Watt:
- 86
- Material:
- Aluminum, Glass
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 26 W
- Width:
- 1-19/50 in