60 W 2-Light Medium Fitter Close-to-Ceiling Fixture with Clear Prismatic Glass in White
Fitter 60 W 2-Light Medium Fitter Close-to-Ceiling Fixture with Clear Prismatic Glass in White
Product Details
Product Details
- White finish.
- Clear prismatic glass bowl.
- Steel construction.
Specifications
- ADA Compliant:
- No
- Collection:
- Fitter
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 9-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Prismatic
- Height:
- 5-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Classic
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9-1/2 in