16 in. 60W 5-Light Candelabra E-12 Chandelier in Brushed Nickel
Five Light 16 in. 60W 5-Light Candelabra E-12 Chandelier in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Ideal for a dining room or sitting room
- Perfect for traditional style settings
- Beautiful brushed nickel finish
- Crisp white candle sleeves
- One 72-inch chain is included to customize for various ceiling heights
- Use 5 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
- Measures 21-inch diameter by 16-inch height by 90.5-inch length - installed)
- Certifications: UL-CUL Dry Location Listed
- Pairs with a variety of lighting fixtures by Progress Lighting
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- CSA Certified:
- No
- Collection:
- Five Light
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 21 in
- Diameter:
- 21 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 16 in
- Installation Type:
- Ceiling Mount
- Length:
- 90-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 21 in x 21 in x 16 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 21 in