Flat Glass Lantern
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ideal for a covered porch, patio, deck, garage, barn, entryway, or foyer
- Perfect for traditional style settings
- Classic textured black finish
- Elegant clear flat glass panel
- Includes installation instructions and mounting hardware
- Uses 1 medium base bulb that is sold separately (100 W max - LED/CFL/incandescent); compatible with dimmable bulbs
- Certifications: UL-CUL Wet Location Listed
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Flat Glass Lantern
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 6-1/8 in
- Diameter:
- 4-9/16 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Flat
- Height:
- 8-5/8 in
- Installation Type:
- Wall Mount
- Length:
- 8-5/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100 W
- Width:
- 4-9/16 in