60W 4-Light Candelabra E-12 Incandescent Pendant Light in Antique Bronze
Fontayne 60W 4-Light Candelabra E-12 Incandescent Pendant Light in Antique Bronze
Frequently Purchased Together
Product Details
Product Details
- Features updated designs that honor the charm of early American styling
- Dramatic circular frame offers a stylish perch for graceful candelabra lights
- Dual tone finish combination is Antique Bronze with hand painted weathered oak accents
- Uses four 60 watt max. candelabra base lamps
- Fontayne provides a timeless elegance to Rustic Farmhouse, Modern Farmhouse and Urban Industrial spaces
- Progress Lighting Design Series, a collection offering fashionable styles and affordable luxury
- Can be displayed singularly or in groupings of two or more in a variety of spaces.
Specifications
- ADA Compliant:
- No
- Collection:
- Fontayne
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 25 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Farmhouse, Urban Industrial
- Material:
- Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14 in
- Wire Gauge (AWG):
- 9 ga