This product requires certification to purchase.

17W 1-Light LED Semi-Flush Mount Ceiling Fixture in Brushed Nickel

You last purchased this on
 
Progress Lighting

Gather 17W 1-Light LED Semi-Flush Mount Ceiling Fixture in Brushed Nickel

Brand image
You last purchased this on
 
Progress Lighting

Gather 17W 1-Light LED Semi-Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #PP35008800930
  • Item #7529619
  • Manufacturer Part #P350088-009-30
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Design highlights smart simplicity to complement today's home
  • One light semi flush convertible
  • Popular Brushed Nickel finish
  • Etched glass shades add distinction
  • Features 17-watt integrated LED to deliver energy savings and reduce long-term maintenance costs
  • 1276 lumens, 73 lumens per watt
  • 3000K color temperature, 90CRI
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
0.142
Collection:
Gather
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
Etched
Height:
10-3/8 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
1276
Material:
Steel
Number Of Hours:
60000 h
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
17 W
Width:
12-7/8 in
Wire Gauge (AWG):
9 ga



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com