3 Light 100W Chandelier Brushed Nickel
Gather 3 Light 100W Chandelier Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Brushed Nickel finish.
- Swooping metal arms deliver volume to the fixture.
- White etched glass shades provide distinctive lighting.
- 42" of 9 gauge chain is supplied for ceiling chain mount.
Specifications
- CSA Certified:
- No
- Collection:
- Gather
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 15 in
- Installation Type:
- Ceiling Mount
- Length:
- 60 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 18-1/2 in