60W 3-Light Candelabra E-12 Base Foyer Lighting in Antique Bronze
Gather 60W 3-Light Candelabra E-12 Base Foyer Lighting in Antique Bronze
Frequently Purchased Together
Product Details
Product Details
- Antique Bronze finish.
- White and Antique Bronze candle sleeves included.
- Distinctive lighting.
- Coordinate with other Gather fixtures.
Specifications
- Collection:
- Gather
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 16 in
- Installation Type:
- Ceiling Mount
- Length:
- 61 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10 in