Gather
Frequently Purchased Together
Product Details
Product Details
- Smart simplicity to complement today's home.
- Etched glass shades add distinction.
- Brushed Nickel metal arms.
- Includes one 6", four 12" stems and 6 Links of chain.
Specifications
- ADA Compliant:
- No
- Collection:
- Gather
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 12-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 10-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 24 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 12-7/8 in