2-Light 60W Up Lighting Medium Wall Lantern in Antique Bronze
Gibbes Street 2-Light 60W Up Lighting Medium Wall Lantern in Antique Bronze
Frequently Purchased Together
Product Details
Product Details
- Antique Bronze finish.
- Elongated frame.
- Captures the romantic charm of a vintage gas lantern.
- Clear beveled glass.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Gibbes Street
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 8-3/4 in
- Diameter:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 21-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Farmhouse, Traditional
- Material:
- Aluminum
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 7 in