60W 2-Light Candelabra E-12 Incandescent Outdoor Wall Sconce
Gibbes Street 60W 2-Light Candelabra E-12 Incandescent Outdoor Wall Sconce
Frequently Purchased Together
Product Details
Product Details
- This farmhouse-inspired masterpiece cradles clear beveled glass panes just right for offering a warm, welcoming glow to your friends and family.
- A traditional lantern frame with a beautiful black finish houses the light bases in this timeless design.
- Incorporate a flawless lighting experience that fills your home with an understated elegance and rustic charm with this wall lantern.
- Ideal for any foyer, bedroom, entryway, porch, or patio.
- Perfect for any transitional or new traditional setting.
- Measures 7-inch width by 21-3/4-inch height.
- Uses two candelabra base bulbs that are sold separately (60w max - LED or incandescent).
- Able to be fully dimmable with dimmable bulbs.
- Includes installation instructions and mounting hardware.
- Progress Lighting products are designed for exceptional quality, reliability, and functionality.
Specifications
- ADA Compliant:
- No
- Collection:
- Gibbes Street
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 21-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Farmhouse, Traditional, Transitional
- Material:
- Cast Aluminum
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 7 in