60W 3-Light Candelabra E-12 Outdoor Pendant in Textured Black
Gibbes Street 60W 3-Light Candelabra E-12 Outdoor Pendant in Textured Black
Frequently Purchased Together
Product Details
Product Details
- This farmhouse-inspired masterpiece cradles clear beveled glass panes just right for offering a warm, welcoming glow to your friends and family
- A traditional lantern frame with a beautiful black finish houses the light bases in this timeless design
- Incorporate a flawless lighting experience that fills your home with an understated elegance and rustic charm with this hanging lantern
- Ideal for any foyer, entryway, porch, or patio
- Perfect for transitional, rustic, or farmhouse settings
- Measures 9-1/2-inch width by 23-3/4-inch height
- Uses three candelabra base bulbs that are sold separately (60W max - LED or incandescent)
- Able to be fully dimmable with dimmable bulbs
- Includes installation instructions and mounting hardware
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Collection:
- Gibbes Street
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 23-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Aluminum, Glass
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9-1/2 in