This product requires certification to purchase.

6 in. Globe Ceiling Fixture with Prismatic Glass in Brushed Nickel

Progress Lighting

Glass Globes 6 in. Globe Ceiling Fixture with Prismatic Glass in Brushed Nickel

  • Fast #
  • Part #PP359909
  • Item #2178466
  • Manufacturer Part #P3599-09
4.1 out of 5 Customer Rating
Brand image
Progress Lighting

Glass Globes 6 in. Globe Ceiling Fixture with Prismatic Glass in Brushed Nickel

  • Fast #
  • Part #PP359909
  • Item #2178466
  • Manufacturer Part #P3599-09
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One-light close to ceiling fixture with clear ribbed glass globe.
  • KO for pull chain switch.
  • Three installed fitter screws retain the glass globe.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Glass Globes
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
6-3/8 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear Ribbed
Height:
7-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Transitional, Traditional
Material:
Steel
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247122448
Volts:
120V
Watts:
60 W
Width:
6-3/8 in