This product requires certification to purchase.

60W 1-Light 120V Flushmount Ceiling Fixture in White

You last purchased this on
 
Progress Lighting

Glass Globes 60W 1-Light 120V Flushmount Ceiling Fixture in White

  • Fast #
  • Part #PP360530SW
  • Item #956272
  • Manufacturer Part #P3605-30SW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Glass Globes 60W 1-Light 120V Flushmount Ceiling Fixture in White

  • Fast #
  • Part #PP360530SW
  • Item #956272
  • Manufacturer Part #P3605-30SW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ideal for a bathroom or outdoor
  • Perfect for traditional or transitional style settings
  • Crisp white finish
  • Crisp white glass globe
  • Great choice for a DIY home decor project
  • Use 1 medium base bulb that is sold separately (60 W max - LED/CFL/incandescent); compatible with dimmable bulbs
  • Measures 6-inch diameter by 7.25-inch height
  • Certifications: UL-CUL Damp Location Listed
  • Pairs with a variety of lighting fixtures by Progress Lighting
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CSA Certified:
No
Collection:
Glass Globes
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
6 in
Diameter:
6 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
7-1/4 in
Installation Type:
Ceiling Mount
Length:
6 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional, Traditional
Material:
Steel
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
6 in