60W 3-Light Medium E-26 Vanity Fixture in Matte Black
Goodwin 60W 3-Light Medium E-26 Vanity Fixture in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Update any bathroom with the Goodwin vanity light, whose clean design seamlessly blends with todays decor
- Simple, modern lines and clear glass shades make Goodwin ideal for modern and contemporary settings
- A classic matte black finish enhances the clean design of the light
- Crisp lines highlight the modern profile of the simple rectangular backplate
- The backplate supports columns of clear glass shades for bright illumination
- Versatile: Mount the light fixture with the glass facing up or down for more design flexibility
- Use 3 medium base bulbs that are sold separately (60 W max - LED/incandescent), compatible with dimmable bulbs, recommend clear bulbs with clear glass fixtures
- Measures 21" L x 8.25" H, extends 5" from wall; includes installation instructions and mounting hardware for a quick, easy installation
- Certifications: cULus damp location listed
- Includes installation instructions and mounting hardware
Specifications
- ADA Compliant:
- No
- Collection:
- Goodwin
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 8-1/4 in
- Installation Type:
- Horizontal, Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Contemporary, Modern Craftsman
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 21 in