This product requires certification to purchase.

75W 1-Light Medium E-26 Outdoor Pendant in Textured Black

You last purchased this on
 
Progress Lighting

Grandbury 75W 1-Light Medium E-26 Outdoor Pendant in Textured Black

  • Fast #
  • Part #PP550064031
  • Item #8158773
  • Manufacturer Part #P550064-031
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Grandbury 75W 1-Light Medium E-26 Outdoor Pendant in Textured Black

  • Fast #
  • Part #PP550064031
  • Item #8158773
  • Manufacturer Part #P550064-031
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Textured Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The frame holds clear glass panes in place for a look sure to complement other farmhouse and coastal decor
  • A beautiful black square frame crafted from corrosion-proof composite polymer material features a half loop on top of the structure
  • This hanging lantern partners timeless elegance with a pinch of coastal vibe
  • Ideal for any foyer, entryway, porch, or patio
  • DURASHIELD by Progress Lighting is a material that is built to last. Constructed from a composite polymer with UV protection, DURASHIELD holds up even in the harshest weather conditions. This high-performance material has a 5-year warranty and is resistant to rust, corrosion, and fading
  • Measures 7-inch width by 15-3/8-inch height
  • Uses one medium base bulb that is sold separately (100W max - LED or incandescent)
  • Able to be fully dimmable with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

Collection:
Grandbury
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
15-3/8 in
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Lighting Style:
Coastal, Colonial, Country, French Country, Lodge, Rustic, Transitional
Material:
Synthetic Fiber, Glass
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Volts:
120V
Watts:
75 W
Width:
7 in