60W 4-Light Candelabra E-12 Incandescent Foyer Light
Gulliver 60W 4-Light Candelabra E-12 Incandescent Foyer Light
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Gulliver’s deftly painted two-toned metal frame reads like a rustic wood finish
- The distinguished four-light foyer is ideal for foyers and entries
- Also looks great in libraries, dens or as a pair over a kitchen island or farmhouse dining table
- Its rustic styling is ideal for Coastal or Farmhouse spaces
- Galvanized Finish with banding that resembles sun-bleached wood
- Measures 17in diameter x 26 1/4in ht.
- Uses four, 60-watt max candelabra bulbs or LED equivalent (sold separately) vintage bulbs are an option for a rustic look
- Compatible with standard wall dimmer
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
- Includes installation instructions and mounting hardware
Specifications
- Collection:
- Gulliver
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 26-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 102-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Coastal, Farmhouse, Rustic, Urban Industrial
- Material:
- Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 17-1/8 in