100W 4-Light Medium Pendant in Brushed Nickel
Haven 100W 4-Light Medium Pendant in Brushed Nickel
Product Details
Product Details
- The perfect intersection of rectilinear form and contemporary details.
- Four-light linear pendant with architectural iron framework.
- White etched glass.
- Includes four 6", two 12", four 15" stems and 6 links of chain.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Haven
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 8-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 34 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Mid-century, Modern, Modern
- Material:
- Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 8 in